DESCRIPTION

  • Brass construction
  • Flow rate: 16-20 gpm
  • Wall mount spout: 10" with 3/4" female inlet

Rohl Perrin & Rowe® Double Handle Wall Mount Bath Faucet

RU3785

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Female
Fitting Size 1
3/4 in
Flow Rate
20 gpm
Height
4-37/100 in
Installation Type
Wall Mount
Material
Brass
Size
3/4 in
Spout Reach
10 in
Spout Type
Non-Diverter

Starting at
Call for Pricing
  • QUANTITY