DESCRIPTION

  • Exposed thermostatic valve
  • If PEX is utilized, oversize the supply line to 1" for full flow capacity
  • Inlets: 3/4" female NPT
  • Inlets: 7-7/8" center-to-center
  • Machined from solid brass bar stock

Rohl Perrin & Rowe® Double Lever Handle Thermostatic Expansion Valve

RU5550L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Flow Rate
16 gpm
Handle Type
Lever
Installation Type
Concealed Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

Starting at
$2776.39
EACH
  • QUANTITY