DESCRIPTION

  • 1/4 turn ceramic disc valves
  • Art Deco design hex spout
  • Metal lever handless
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout reach: 5 1/2"
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Rohl Hex Double Lever Handle Widespread Lavatory Faucet

RA1808LH

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in - 15-3/4 in
Collection
Hex
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
2-3/8 in
Spout Reach
5-1/2 in
Spout Type
Low Arc
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$576.44
EACH
  • QUANTITY

DOCUMENTS