DESCRIPTION

  • Aerator flow rate: 1.2 gpm
  • Flow rate: 1.5 gpm
  • Porcelain lever handles
  • Quarter-turn ceramic valves
  • Three-hole installation

Rohl Wave 1.2 gpm Widespread Lavatory Faucet

RWA102L2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Wave
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
6-3/8 in
Spout Reach
6-7/8 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
$1228.68
EACH
  • QUANTITY

DOCUMENTS