DESCRIPTION

  • Mounting hardware included

Rohl Caswell™ Double Robe Hook

RCA7D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Caswell™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-3/8 in
Installation Type
Wall Mount
Material
Brass
Width
3-5/16 in

Starting at
$88.3
EACH
  • QUANTITY