*CVR* CCY 1.75 GPM MICHAEL BERMAN G
Eclissi™ *CVR* CCY 1.75 GPM MICHAEL BERMAN G
Product Details
Product Details
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- Matching lavatory faucet MB2019
- 10-12 GPM at 60 PSI
- 3/4" female NPT inlet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Eclissi™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 9/16 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 4-21/64 in
- Spout Type:
- Straight