Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black with Satin Gold
Eclissi™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black with Satin Gold
Frequently Purchased Together
Product Details
Product Details
- 16 outer and inner handle finishes. Outer handle finish and spout finish are always the same
- Matching Tub Filler EC06D5IW
- 1.2 GPM
- Rough valve sold separately
- Order 300073RHL00 lever wall rough valve
- Drain assembly sold separately. See Drain tab
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Eclissi™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Satin Gold
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 2-53/64 in
- Spout Reach:
- 7-3/4 in
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No