Wall Toilet Tissue Holder in Matte Black
Eclissi™ Wall Toilet Tissue Holder in Matte Black
Frequently Purchased Together
Product Details
Product Details
- There's no need to compromise on design in this essential space
- Accommodates oversized TP rolls
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Mounting hardware included
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-13/32 in
- Base Plate Width:
- 1-13/32 in
- Collection:
- Eclissi™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Height:
- 1-13/32 in
- Length:
- 7-9/16 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 3-3/4 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Width:
- 7-9/16 in