Multi Function Classic, Concentrated, Mist and Classic/Concentrated Showerhead in Polished Chrome

This product has been replaced by

ROHL® Polished Chrome Single Function Jet Showerhead
ROHL® Multi Function Showerhead in Polished Chrome
Manufacturer Part #MB0190APC
You last purchased this on
 
ROHL®

Bellia Multi Function Classic, Concentrated, Mist and Classic/Concentrated Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Chrome Single Function Jet Showerhead
ROHL® Multi Function Showerhead in Polished Chrome
Manufacturer Part #MB0190APC
ROHL®

Bellia Multi Function Classic, Concentrated, Mist and Classic/Concentrated Showerhead in Polished Chrome

  • Fast #
  • Part #RSOF135APC
  • Item #4127910
  • Manufacturer Part #SOF135APC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inlet: 1/2" female with swivel connection
  • ABS construction
  • Four-function spray patterns: classic spray, concentrated spray, mist, and classic/concentrated
  • Eco and environmentally friendly
  • Diameter: 4-23/32"
  • Finger notch for easy rotation between spray functions
  • Position definition between spray functions is positive
  • Traditional style
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Flow rate: 1.75 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Bellia
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4-23/32 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Material:
Brass
IAPMO Listed -:
No
Material:
Brass
Number of Handles:
Three Handle
Product Type:
Showerhead
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spout Height:
3-17/32 in
Spout Type:
Fixed
Spray Type:
Classic, Concentrated, Mist, Classic/Concentrated
WaterSense Labeled:
No