Multi Function Classic, Concentrated and Mist Showerhead in Polished Nickel
Bellia Multi Function Classic, Concentrated and Mist Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1/2" female with swivel connection
- ABS construction
- Four-function spray patterns: classic spray, concentrated spray, mist, and classic/concentrated
- Eco and environmentally friendly
- Diameter: 4-23/32"
- Finger notch for easy rotation between spray functions
- Position definition between spray functions is positive
- Traditional style
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- Flow rate: 1.75 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Bellia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 4-15/16 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Brass
- IAPMO Listed -:
- No
- Material:
- Brass
- Number of Handles:
- Three Handle
- Product Type:
- Showerhead
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spout Height:
- 3-17/32 in
- Spout Type:
- Fixed
- Spray Type:
- Classic, Concentrated, Mist
- WaterSense Labeled:
- No