3/4 in. 16 gpm Bath Thermostatic Rough-In Valve in Oil Rubbed Bronze
ExactTemp® 3/4 in. 16 gpm Bath Thermostatic Rough-In Valve in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlets: 3/4"
- Outlets: 3/4"
- Bottom outlet for tub spout only
- Valve only
- Includes mud guard for installation
- If PEX is utilized, oversize the supply line to 1" for full flow capacity
- Flow rate: 16 gpm at 45 psi
- Separate volume and temperature controls
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- ExactTemp®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 16 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-3/16 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-3/16 in
- Sink Installation Type:
- Wall Mount
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No