DESCRIPTION

  • Brass construction
  • Cross handles with lever handle on diverter
  • Fixed spout
  • Flow rate: 19 gpm at 40 psi
  • Inlets: 3/4" NPT
  • Quarter-turn ceramic disc control cartridge
  • Unique handle fixing clip, engineered to increase the life of the cartridge

Rohl Perrin & Rowe® 19 gpm Tub Filler with Double Cross Handle

RU3501X1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
6 in - 10 in
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
19 gpm
Handle Material
Brass
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
6 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS