DESCRIPTION

  • Connections: 1/2” female NPT
  • Flow rate: 19 gpm at 40 psi
  • Height: 42-5/8"
  • Inlet connection: 3/4"
  • Polished Nickel
  • Quarter-turn ceramic valves

Rohl Perrin & Rowe® Exposed Floor Mount Tub Filler with Hand Shower and Double Cross Handle

RU3521X1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Mount
Floor Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
19 gpm
Handle Type
Cross
Material
Brass
Number of Handles
Two Handle
Spout Reach
10 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
$4450.72
EACH
  • QUANTITY

DOCUMENTS