DESCRIPTION
- 4" center to center
- For use with U3530L, U3531X, U3535L, U3536X tub fillers
- Height: 4-1/2"
Rohl Extension Deck Pillar Union
RU6386
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Color Finish
- Polished Nickel
- Color Finish Category
- Nickel Tones
- Height
- 5-1/2 in
- Length
- 4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday