DESCRIPTION

  • Flex line tube with filter

Rohl Flexible Supply Line with Filter Country Kitchen

RA5556CR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Size
1/2 in