DESCRIPTION

  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
  • 39 3/8" hose length
  • 5 29/32" center to center, 10 GPM at 60 PSI
  • Floor legs cannot be cut down
  • Kit includes ZA386 floor legs
  • Maximum male stub out 9/16" for floor legs
  • Not eccentric; has a fixed center to center measurement
  • Single-function brass hand-shower with metal insert
  • Spout reach 12 1/4"

Rohl Italian Country Bath Floor Mount Tub Filler with Crystal Triple Cross Handle, Hand Shower and Floor Pillar Leg

RAKIT1801NXC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
5-29/32 in
Collection
Italian Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
Flow Rate
10 gpm
GSA Approved
No
Handle Material
Crystal
Handle Type
Cross
Height
44 in
IAPMO Listed
No
Installation Type
Floor Mount
Material
Brass
NSF Certified
No
Number of Handles
Three Handle
Showerhead Function
Single
Spout Height
29-3/8 in
Spout Reach
12-1/4 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY