DESCRIPTION

  • Ceramic disc cartridge
  • Diverter to handshower
  • Exposed mixer
  • Floor mounted single column
  • Remote thermostatic valve may be needed (check local code requirements)
  • Rough must be recessed under the finished floor
  • Side mounted metal lever handle
  • Single-function handshower with easy cleaning face
  • Solid brass construction

Rohl Matheson™ Floor Mount Tub Filler with Hand Shower

RML2039LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Matheson™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Floor Mount
Flow Rate
2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
32-19/100 in
Spout Reach
8-7/8 in
Spout Type
Tub Spout
Trim Only
No
WaterSense Labeled
No

Starting at
$1965.88
EACH
  • QUANTITY