Floor Pillar Leg or Supply Union in Satin Nickel
Italian Country Bath Floor Pillar Leg or Supply Union in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For floor applications
- Center to center: 5-29/32"
- Height: 34-7/8"
- Cannot be cut down
- Maximum male stub out: 9/16"
- Inlet connection: 1/2" female
- Not eccentric - fixed center-to-center measurement
- For exposed tub fillers
- Alternative heights available by special order. Please contact ROHL Customer Care.
Specifications
- ADA Compliant:
- No
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Riser Tube
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 35 in