DESCRIPTION

  • Cannot be cut down
  • Center to center: 5-29/32"
  • For exposed tub fillers
  • For floor applications
  • Height: 34-7/8"
  • Inlet connection: 1/2" female
  • Maximum male stub out: 9/16"
  • Not eccentric - fixed center-to-center measurement

Rohl Italian Country Bath Floor Pillar Leg or Supply Union

RZA383

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Italian Country Bath
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
34-7/8 in

Starting at
$1308.65
EACH
  • QUANTITY

DOCUMENTS