18-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Stainless Copper
Forze 18-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Stainless Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting clips
- Fully insulated using “quiet coat” sound deadening technology
- Standard 3-1/2" drain opening
- Minimum cabinet size: 21"
- Features the look of copper with the durability of stainless
- External dimensions: 19-1/2" L x 18-1/2" W x 10" D
- Includes brackets
- Zero-edge side walls with “TangentEdge” easy to clean bottom edge radius
- 21" minimum cabinet size
- 18 1/2" x 19 1/2" x 10" deep (external dimensions)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Forze
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Stainless Copper
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Connection Size:
- 1/2 in
- Gauge (metal):
- 16 ga
- Hose Included:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 18-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Handles:
- No Handle
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 18 in x 10 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Width:
- 19-1/2 in