28-1/2 x 17-1/2 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Brushed Stainless Steel
Country 28-1/2 x 17-1/2 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Brushed Stainless Steel
Frequently Purchased Together
Product Details
- Fully insulated using “quiet coat” sound deadening technology
- Commercial grade, 16 gauge 18/10 Type 304 Stainless Steel
- 27" x 16" x 10" deep (internal dimensions)
- Brushed Stainless offers a brilliant shine
- Standard 3 1/2" diameter drain opening
- Brackets included
- ROHL brand logo
- Zero-edge side walls with Tangent Edge®, easy to clean bottom edge radius
- 30" minimum cabinet size
- 28 1/2" x 17 1/2" x 10" deep (external dimensions)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Country
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Length:
- 28-1/2 in
- Material Type:
- 304
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overall Width:
- 6-1/4 in
- Shape:
- Round
- Sink Bowl Size:
- 27 in x 16 in x 10 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Width:
- 17-1/2 in