Gotham™ Single Handle Lever Water Filter Faucet in Polished Chrome

Part #RMB7917LMAPC2  |  Item #7063085  |  Manufacturer Part #MB7917LMAPC-2

$336.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Metal lever handle only
  • Brass construction
  • 10 1/4" height & 4 3/4" reach, swivel spout
  • 1/4-turn ceramic disc control cartridges
  • 1/4" compression connection not included
  • 1/2 GPM at 45 PSI
  • 1 3/8" max. hole cutout
  • Not suitable for R.O. systems or as a hot water dispenser

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Gotham™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 1/4 in

Faucet Height: 10-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 0.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

High Pressure: 45

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Spout Height: 6-7/8 in

Spout Reach: 4-3/4 in

Spout Type: High Arc, Swivel

Style: Transitional

UL Listed: No

WaterSense Labeled: Yes