Single Handle Pull Down Kitchen Faucet in Satin Nickel
Gotham™ Single Handle Pull Down Kitchen Faucet in Satin Nickel
Product Details
- Swivel spout reach: 10-3/8"
- Dissimilar ceramic discs for smooth operation and long life
- Metal lever handle
- IAPMO compliant double check valve
- Hole cutout: 1-3/8"
- Maximum installation depth on deck: 2-1/4"
- Anti-scald device
- Quarter-turn ceramic disc control cartridge
- Requires 2-1/2" clearance from backsplash to center of faucet hole
- Flow rate: 1.8 gpm
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Gotham™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 18 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-3/8 in
- Spout Reach:
- 10-3/8 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No
- Weight:
- 11 lb