18 in. Towel Bar in French Brass

You last purchased this on
 
ROHL®

Anti-Cal 18 in. Towel Bar in French Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Anti-Cal 18 in. Towel Bar in French Brass

  • Fast #
  • Part #RMBG118FB
  • Item #5076576
  • Manufacturer Part #MBG1/18FB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: French Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mounting hardware included
  • 3/4" bar diameter
  • Brass construction
  • Length cannot be cut to size
  • 2 13/64" projection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Anti-Cal
Color Finish Category:
Brass Tones
Color Finish Name:
French Brass
Depth:
2-13/16 in
Diameter:
3/4 in
Faucet Connection Size:
1/2 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Overall Width:
20-5/8 in
Projection:
2-13/16 in
Spray Type:
Single Function
Width:
2-5/8 in