Single Handle Bar Faucet in Polished Nickel
Graceline® Single Handle Bar Faucet in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- 1.8 gpm
- Requires 2 1/2" clearance from backsplash to center of faucet hole
- 1-3/8" hole size
- 2-1/2" max deck depth
- 5-29/32" center to center reach- 8" total length
- 12-1/8" spout total height
- 7-1/2" deck to the bottom of the aerator
- 24" supply hoses with 9/16" female connection
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Graceline®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- UNEF
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 12-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 5-29/32 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc, Swivel