Single Handle Pull Down Bar Faucet in Polished Nickel
Graceline® Single Handle Pull Down Bar Faucet in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Dual-spray functionality with ability to toggle between stream and spray settings
- 1.8 gpm
- Requires 2 1/2 in. clearance from backsplash to center of faucet hole
- Matching bar/prep faucet for MB7930
- Retractable pull-down handspray with secure docking system
- Silent braided nylon hose reduces friction between pull-down hose and faucet spout for quieter operation
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Ceramic disc cartridge for durability and long-lasting performance
- 6-1/2 in. reach swivel spout
- Nylon hose
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Graceline®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 13-21/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 6-45/64 in
- Spout Reach:
- 6-11/16 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel