Two Handle Wall Mount Filler Trim Only in Gun Metal
Graceline Two Handle Wall Mount Filler Trim Only in Gun Metal
Product Details
Product Details
- Matching lavatory faucet MB2030DM
- 10-12 GPM at 60 PSI
- 1/2" female NPT inlet
- Rough valve sold separately
- Order 1-120R wall rough valve
Documents
Specifications
- Application:
- Residential
- Collection:
- Graceline
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Tub Filler
- Flow Rate:
- 12 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 3-7/8 in
- Trim Only:
- Yes