DESCRIPTION

  • For use with hand shower/hose
  • Inlet: 1/2" female
  • Outlet: 1/2" male
  • Swivel holder

Rohl Bossini Hand Shower Holder

RC21000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Bossini
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
4-1/2 in
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Installation Type
Wall Mount
Material
Brass
Trim Only
No
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$88.3
EACH
  • QUANTITY

DOCUMENTS