Hand Shower Hose in Matte Black
Hand Shower Hose in Matte Black
Frequently Purchased Together
Product Details
- Unions included
- 1.2 GPM
- Lift rod drain assembly included with faucet
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Shower Hose
- Handle Material:
- Metal
- IAPMO Listed -:
- No
- Length:
- 59 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 7 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No