This product requires certification to purchase.

Hand Shower Hose in Matte Black

ROHL®

Hand Shower Hose in Matte Black

  • Fast #
  • Part #R5927SHMB
  • Item #9378693
  • Manufacturer Part #5927SHMB
3.2 out of 5 Customer Rating
Brand image
ROHL®

Hand Shower Hose in Matte Black

  • Fast #
  • Part #R5927SHMB
  • Item #9378693
  • Manufacturer Part #5927SHMB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with hand shower (sold separately)
  • High quality finish resists rust and corrosion
  • 59 in flexible metal hose provides a long, tangle-free reach in the shower
  • 1/2 in female connections
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
59 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
WaterSense Labeled:
No