Hand Shower Supply Elbow in Polished Nickel
Hand Shower Supply Elbow in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet connection: 1/2" female NPT
- Outlet connection: 1/2" male
- Brass construction
- 1/2" male outlet connection
- 1/2" female NPT inlet connection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Product Type:
- Accessories
- WaterSense Labeled:
- No
- Width:
- 1-9/32 in