DESCRIPTION

  • Length: 59"
  • Connections: 1/2" female
  • Double spiral hose
  • PVC lined
  • Stainless steel outer coil
  • 1/2" female connections

ROHL® Hand Shower in Polished Chrome

R16295APC

Manufacturer Part #: 16295APC

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Material
Stainless Steel
Hose Included
Yes
Hose Length
59 in
Pause Control
No
WaterSense Labeled
No

Print