DESCRIPTION

  • Brass construction
  • Connection: 1/2" male
  • Flow rate: 2 gpm
  • Single-function classic spray pattern

Rohl Bossini 2 gpm 1-Function Hand Shower

RB204

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Bossini
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/4 in
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
Height
9-3/8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Classic
Trim Only
No
WaterSense Labeled
No

Starting at
$121.62
EACH
  • QUANTITY

DOCUMENTS