Hand Shower Set in Polished Nickel
Hand Shower Set in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 28 5/16" length
- 1" diameter bar
- Brass construction
- Length may be cut down
- Adjustable positive grip slide/swivel hand-shower holder
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 1 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- IAPMO Listed -:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in