DESCRIPTION

  • Chemical, scratch, and stain resistant
  • Double spiral brass flexible hose
  • Hand shower face diameter: 3"
  • Includes mounting hardware
  • Includes shower bar, hand shower, 59" flexible metal hose and supply elbow

Rohl Country Bath 2 gpm Slide Bar Set with Metal Hand Shower

R1301E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Country Bath
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-5/6 in
Diameter
3 in
Flow Rate
2 gpm
Height
21-5/8 in
Installation Type
Bar Mount
Length
59 in
Material
Metal
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
No
Width
3 in

Starting at
$578.11
EACH
  • QUANTITY

DOCUMENTS