Hand Shower Wall Oulet in Tuscan Brass
Hand Shower Wall Oulet in Tuscan Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- 3/4" female NPT inlet
- 1/2" male x 1/2" female NPT
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Depth:
- 1-1/2 in
- End Connection 1:
- Male
- End Connection 2:
- FNPT
- End Connections:
- Male x FNPT
- Faucet Connection:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Accessories
- WaterSense Labeled:
- No
- Width:
- 2-13/100 in