DESCRIPTION

  • Exposed pop-up drain without overflow
  • Product shown in Polished Chrome

Rohl Hand Shower Wall Outlet

RE824

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
Male x FNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No

Starting at
$64.98
EACH
  • QUANTITY

DOCUMENTS