Hex® Two Handle Roman Tub Faucet in Polished Chrome

Part #RCA2211LMAPC  |  Item #4704189  |  Manufacturer Part #CA2211LMAPC

$997.94 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single-function hand-shower
  • Features 1/4 turn self-cleaning, self-lubricating, and quiet operation ceramic valves
  • Self leveling mounting hardware included
  • 8 1/32" spout reach
  • 4 29/32" spout height
  • 1/4-turn ceramic valves; self-cleaning, self-lubricating, quiet operation
  • Self leveling mounting hardware
  • Flow rate: 15 to 16 GPM at 45 PSI
  • Cutouts: 3 x 1 1/4", spout 2"
  • 3/4" NPT connectors

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

Collection: Hex®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Flow Rate: 16 gpm

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Brass

Handle Type: Lever

Installation Type: Deck Mount

Material: Brass

Number of Handles: Two Handle

Number of Holes: 4 Hole

Spout Height: 4-3/32 in

Spout Reach: 8-1/32 in

Spout Type: Fixed

Spray Type: Single Function

Trim Only: No

Tub Spout Reach: 8-1/32 in

Tub Spout Type: Diverter

WaterSense Labeled: No