DESCRIPTION

  • Accommodates oversized rolls
  • Accommodates oversized toilet paper rolls
  • Mounting hardware included

Rohl Wellsford® Hook Closet Toilet Paper Holder

RWE8

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Wellsford®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
5-17/32 in
Material
Brass
Width
5-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$98.3
EACH
  • QUANTITY