DESCRIPTION

  • Hook shaped 1/2" male inlet and outlet
  • Includes sliding escutcheon
  • Projection from wall: 12-1/16"
  • Rise from wall connection: 3-3/4"

Rohl Hook Shower Arm

R147512

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
12-63/100 in
End Connection 1
Male
End Connections
Male
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
GSA Approved
No
Height
8-63/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Size
1/2 in
Spout Height
3-3/4 in
Spout Reach
12-1/16 in
WaterSense Labeled
No
Width
2-57/100 in

Starting at
$204.92
EACH
  • QUANTITY

DOCUMENTS