79 in. Hand Shower Hose in Satin Nickel

You last purchased this on
 
ROHL®

Bellia 79 in. Hand Shower Hose in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Bellia 79 in. Hand Shower Hose in Satin Nickel

  • Fast #
  • Part #R1629579STN
  • Item #2305158
  • Manufacturer Part #16295/79STN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Connections: 1/2" female
  • Double spiral hose
  • Length: 79"
  • 1/2" female connections
  • Extended length option to 16295 hose
  • Stainless steel outer coil
  • PVC lined
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Bellia
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
FNPT
End Connections:
FNPT
Faucet Connection:
FNPT
Faucet Connection Size:
3/4 in
Faucet Material:
Stainless Steel
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Hose Included:
Yes
Hose Length:
79 in
IAPMO Listed -:
No
NSF Certified:
No
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No