• Cart

DESCRIPTION

  • 1/2" female connections
  • Connections: 1/2" female
  • Double spiral hose
  • Extended length option to 16295 hose
  • Length: 79"
  • PVC lined
  • Stainless steel outer coil

Rohl Hose Assembly

R1629579

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
No
Length
79 in
Material
Stainless Steel
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$59.98
EACH
  • QUANTITY

DOCUMENTS