DESCRIPTION

  • Connections: 1/2" female
  • Does not warp or stretch
  • Flexible metal hose: 69"
  • High resistance to pressure and heat
  • PVC lined

Rohl Assembly Flexible PVC Metal Hose

RA00045175

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Female
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
IAPMO Listed
No
Length
69 in
Material
Metal
NSF Certified
No
Size
1/2 in
Trim Only
No
WaterSense Labeled
No

Starting at
$103.3
EACH
  • QUANTITY

DOCUMENTS