Hose For Side Spray Model Black
Hose For Side Spray Model Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hose length: 59-1/16"
- Rohl Country Kitchen hose only for side spray faucets
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Hose
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Nylon