DESCRIPTION

  • Hose length: 59-1/16"
  • Rohl Country Kitchen hose only for side spray faucets

Rohl Hose For Side Spray Model

RC7092

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
WaterSense Labeled
No

Starting at
$45.58
EACH
  • QUANTITY

DOCUMENTS