Hotel 23-1/2 in. Towel Shelf and Bar in Polished Chrome

Part #RROT10APC  |  Item #2118963  |  Manufacturer Part #ROT10APC

$449.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hotel style towel shelf and bar
  • Includes mounting hardware
  • Projection: 11"
  • Towel rack with rail for hanging towels
  • Towel rack with rail for hanging towels

Specifications

ADA Compliant: No

Collection: Hotel

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 3 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 23-1/2 in

Material: Die Cast Metal

Mount Type: Wall

Width: 11 in