DESCRIPTION

  • Intermediate handle assembly with extra ring for new style escutcheons that attach on the outside of the escutcheon faceplate

Rohl Stance® Intermediate Handle Assembly with Extra Ring

R23030347

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Stance®
Color Finish
White
Color Finish Category
Whites
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle

Starting at
$27.52
EACH
  • QUANTITY

DOCUMENTS