1-1/2 X 18 Grab Bar *PALLAD Satin Nickel
Italian Country Bath 1-1/2 X 18 Grab Bar *PALLAD Satin Nickel
Frequently Purchased Together
Product Details
- Palladian escutcheon design
- Includes mounting hardware
- Grab bar is compliant with Americans with Disabilities Act of 1990 (ADA)
- Brass construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Italian Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Type:
- Grab Bar