1-3/8X24 Grab Bar *PALLAD Satin Nickel
Italian Country Bath 1-3/8X24 Grab Bar *PALLAD Satin Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Palladian escutcheon design
- Includes mounting hardware
- Grab bar is compliant with Americans with Disabilities Act of 1990 (ADA)
- Brass construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Style Name:
- Italian Country Bath
- Type:
- Grab Bar