Italian Country Bath 1-3/8X36 Grab Bar *PALLAD Polished Chrome

Part #R1279APC  |  Item #3546843  |  Manufacturer Part #1279APC

$824.00 EACH

Type:

Grab Bar
Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Grab bar is compliant with Americans with Disabilities Act of 1990 (ADA)
  • Palladian escutcheon design
  • Includes mounting hardware
  • Brass construction

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Italian Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Mount Type: Wall

Type: Grab Bar